
STELPRO UT202NP 2000W 240V Non-Programmable Electronic Thermostat, White
Description
NON-PROGRAMMABLE ELECTRONIC THERMOSTAT 2000W/240V (WHITE)
Specifications
Brand Name | Stelpro | Sub Brand | UT |
Item Name | Thermostat | Type | Non-Programmable |
Voltage Rating | 120/208/240 VAC | Amperage Rating | 8.3 A |
Maximum Load Capacity | 150/260/300 W | Color | White |
Temperature Rating | 41 - 86 °F | UPC | 626296622148 |
Packages
1 - UNIT - 1 |