STELPRO DESIGN Manual Non-Programmable Thermostat
Description
NON PROG. ELECT. THERMOSTAT CABLE 120-240V/5MA
Specifications
Brand Name | Stelpro | Item Name | Non-Programmable Thermostat with Floor Sensor |
Type | Manual | Voltage Rating | 120/240 V |
Display | Backlit | Color | White |
For Use With | 2 in Single Gang Box, 4 in Double Gang Box | Application | For More Room to Work with Multiple Mats |
UPC | 626296727591 |
Packages
1 - UNIT - 1 |