Abbotsford
rayamc1a

NVENT THERMAL 573977-000 125/250/480V 22Amp Raychem Thermostat Ambient Sensing Industrial

Price $1,226.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:573977-000
Documents Documents

Description

For mechanical ambient sensing temperature control in pipe freeze protection temperature applications. 15 to 140°F, 22 A up to 480 V.


Simple to install and operate, single cable entry through 3/4"/19 mm NPT conduit hub

Energy saving, ambient sensing control thermostat

Adjustable set point: -15 °F to 140 °F/–9 °C to 60 °C

Electrical rating and switch: 22 A at 125/250/480 VAC, SPDT switch

Enclosure: NEMA 4X, polyurethane coated cast aluminum housing, stainless-steel hardware

Reliable during long life, 2 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand DigiTrace®
Item Name Ambient Sensing Thermostat Type 1-Pole
Control Range 15 - 140 °F Switch Type SPDT
Voltage Rating 125/250/480 VAC Amperage Rating 22 A
Accuracy +/- 6 °F Sensor Type Fixed Fluid-Filled (Silicone) Bulb and Capillary
Sensor Range -40 to 160 °F Enclosure Type Type 4X, Polyurethane Coated Cast Aluminum Housing
Dimensions 3 in L x 4.9 in W x 5.6 in H Standards UL Listed, CSA Certified
Application For Building and Construction, Chemical and Pharmaceutical, Oil and Gas, Power Industries UPC 715629007193

Packages

1 - UNIT - 1