Abbotsford
rayamc1h

NVENT THERMAL 889067-000 AMC-1H Ambient-Sensing Thermostat

Price $1,947.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:889067-000
Documents Documents

Description

The Raychem AMC-1H ambient-sensing thermostat is designed to control heat-tracing systems used for freeze protection in hazardous locations. The thermostat responds to ambient temperature changes and has an adjustable set point. The AMC-1H can be used to control a single heat-tracing circuit or as a pilot control of a contactor switching multiple heat-tracing circuits.


Simple to install and operate, single cable entry through 3/4"/19 mm NPT conduit hub

Energy saving, ambient sensing control thermostat

Adjustable set point: -15 °F to 140 °F/–9 °C to 60 °C

Electrical rating and switch: 22 A at 125/250/480 VAC, SPDT switch

Enclosure: NEMA 4, 7, 9 lacquer-coated cast aluminum housing, stainless steel hardware

Reliable during long life

Specifications

Brand Name Raychem Item Name Ambient-Sensing Thermostat
Type 1-Pole Control Range 15 - 140 °F
Switch Action SPDT Terminal Designations (1) 3/4 in NPT
Voltage Rating 125/250/480 VAC Amperage Rating 22 A
Accuracy +/- 6 °F Electrical Connection 10 - 14 AWG Screw Terminal
Sensor Type Fixed Fluid-Filled (Silicone) Bulb and Capillary Sensor Range -40 to 160 °F
Enclosure Type NEMA 4, 7, 9 Lacquer-Coated Cast Aluminum Housing Dimensions 4-1/2 in W x 4 in D x 6.6 in H
Standards UL Listed, FM Approved, CSA Certified, Class I, Div. 1 and 2, Groups B, C, D, Class II, Div. 1 and 2, Groups E, F, G, Class III Application Designed to Control Heat-Tracing Systems used for Freeze Protection in Hazardous Locations
UPC 715629004208

Packages

1 - UNIT - 1