Abbotsford
rayaps4c

NVENT THERMAL 208-240V Snow Melting and Gutter De-Icing Controller with ground-fault protection

Price $3,954.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000000783

Description

For control in large surface snow melting applications, interfaces with up to 6 sensors. Automatic snow ice melting system controller with GFEPD, 208-240 V.


Simple and fast to install and operate

Energy saving, with capability for 6 snow sensors (GIT-1, CIT-1 or SIT-6E sensors, any combination)

Adjustable hold-on timer continues heater operation for up to 10 hours after snow stops, to ensure complete melting

Building Management System (BMS) connection and alarm contacts for remote alarm function

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name nVent Item Name Thermostat
Type Non-Programmable Voltage Rating 208 - 240 V
Amperage Rating 50 A Temperature Rating 40 - 90 °F
Dimensions 11.5 in W x 6.562 in D x 9.125 in H Application For Snow Melting and Gutter De-Icing Applications
UPC 715629007506

Packages

1 - UNIT - 1