![rayaps4c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338774027.jpg?preset=medium)
NVENT THERMAL P000000783 208/240v AUTOMATIC SNOW / ICE MELTING CONT
Description
Automatic Snow Ice Melting System Controller with GFEPD, 208-240 V
Specifications
Brand Name | nVent | Item Name | Thermostat |
Type | Non-Programmable | Voltage Rating | 208 - 240 V |
Amperage Rating | 50 A | Temperature Rating | 40 - 90 °F |
Dimensions | 11.5 in W x 6.562 in D x 9.125 in H | Application | For Snow Melting and Gutter De-Icing Applications |
UPC | 715629007506 |
Packages
1 - UNIT - 1 |