Abbotsford
raye507s2ls2

NVENT THERMAL E507S-2LS-2 RAYCHEM 2-Pole Line-Sensing Thermostat

Price $2,889.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:C20377-000
Documents Documents

Description

The nVent RAYCHEM E507S-2LS-2 thermostat is designed to control heat-tracing systems in hazardous locations. The thermostat functions as a double-pole single-throw (DPST) switch, opening and closing the electrical connection to both heating cable bus wires. The E507S-2LS-2 senses pipe or tank wall temperatures and is used to control one heat-tracing circuit directly


Simple to install and operate, single cable entry through 3/4"/19 mm NPT conduit hub

Energy saving, line sensing control thermostat

Adjustable set point: 25 °F to 325 °F/–4 °C to 163 °C

Electrical rating and switch: 22 A at 208-240 VAC, DPST switch

Enclosure: NEMA 4, 7, 9 lacquer-coated cast aluminum housing, stainless steel hardware

Reliable during long life

Specifications

Brand Name nVent Item Name Mechanical Thermostat
Type Line Sensing Control Range 2 - 12 °F
Differential +/-3 °F Switch Action DPST
Amperage Rating 22 A Accuracy +/-6 °F
Electrical Connection 10-14 AWG Screw Terminal Sensor Type Fluid Filled Silicone Bulb, 9 ft Capillary
Sensor Range -40 to 420 °F Mounting Type Wall
Enclosure Type NEMA 4, 7, 9 Temperature Rating 40 - 140 °F
Dimensions 4.5 in W x 6.6 in H Standards UL Listed, CSA Certified, FM Approved
UPC 715629004239

Packages

1 - UNIT - 1