![rayects](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10618748.jpg?preset=medium)
NVENT THERMAL Nema 4x 25 ft Raychem Single Pull Single Throw Electrical Thermostat
Description
DigiTrace ambient, pipe or slab sensing electronic thermostat which is ideal for pipe freeze protection, flow maintenance, freezer frost heave, floor heating and snow melting applications. Provides accurate temperature control, 30 amp switching, visual indication and sensor monitoring. It includes a 25 feet thermistor that is adjustable to meet the needs of your application. It has a clear lid that allows for easy viewing of the temperature dial and the LED indicators for power, heating cable status and sensor alarm.
Specifications
Brand Name | Raychem | Item Name | Electronic Thermostat |
Control Range | 30 - 110 °F | Differential | 4 °F |
Switch Action | Open on Rise | Switch Type | SPST |
Voltage Rating | 100 - 277 VAC | Amperage Rating | 30 A |
Accuracy | +/- 3 °F | Number of Switches | 1 |
Sensor Type | Thermistor | Humidity Range | 0 - 90% |
Mounting Type | Wall | Enclosure Type | NEMA 4X, Polycarbonate Housing |
Color | Gray | Dimensions | 4-47/64 in W x 2 in D x 4-13/16 in H |
Includes | 25 ft Temperature Sensor | Standards | cULus Listed |
Application | For Building and Construction Industries | UPC | 715629007278 |
Packages
1 - UNIT - 1 |