Abbotsford
wtr1e56n361

EMERSON ELECTRIC 1E56N-361 White-Rodgers™ Mercury Free Multi Use Thermostat Heat/Cool and N.O Zones valves

Price $65.71 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:1E56N-361

Description

Mercury-free mechanicals offer quick and easy replacement. Same size as our older models and feature updated styling. Same footprint saves time and aggravation, so wall marks are not a problem and no cover-up wallplate is necessary. Includes heat only wallplate with no switching. Celsius/Fahrenheit temperature scale.

Specifications

Brand Name White-Rodgers Item Name Thermostat
Type Non-Programmable, Mercury Free, Single Stage Control Range 10 - 32 °C
Differential 1 °F Switch Action Snap
Terminal Designations RC, RH, W, Y, G, O, B, A Voltage Rating 24 - 30 VAC
Amperage Rating 0.15 - 1.2 A System Switching Heat-Off-Cool
Sensor Type Bi-Metal Number of Stages 1 Heat, 1 Cool
Humidity Range 0 - 90 % Non-Condensing Mounting Type Wall
Color Classic White Dimensions 2-3/4 Inch W x 1-1/2 Inch D x 4-1/2 Inch H
Application Conventional Gas, Oil, and Electric Heater

Packages

1 - UNIT - 1 20 - UNIT - 20