![wtr1e78144](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14204571.jpg?preset=medium)
COPELAND 1E78-144 Thermostat 1.5 A, 24 V
Description
Single stage thermostat. 50/60 Hz at 20 to 30 VAC, NEC class-II. 1.5 A maximum all terminals combined. 32 to 105°F operating temperature. Fossil fuel or electric compatible. Large LCD with backlight. Selectable Celsius or Fahrenheit temperature display. Includes B/O terminals. Electronic accuracy.
Specifications
Brand Name | Emerson | Item Name | Thermostat |
Voltage Rating | 24 V | Amperage Rating | 1.5 A |
Power Source | Battery | UPC | 786710516276 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT -24 |