COPELAND 1E30-311 STAT LV VERT MNT IV10 - 32 DEG C
Specifications
Brand Name | White-Rodgers | Item Name | Thermostat without Fan Switch |
Type | Heat Only, Mercury Free | Control Range | 50 - 90 °F |
Differential | 1 °F Heat, 1.5 °F Cool | Voltage Rating | 750 mV, 24 VAC |
Amperage Rating | 0.15 - 1.2 A | Sensor Type | Bi-Metal |
Humidity Range | 0 - 90 % Non-Condensing | Power Source | Hardwired |
Mounting Type | Vertical | Color | Ivory |
Dimensions | 2-3/4 x 4-1/2 x 1-1/2 in | For Use With | Conventional Gas, Oil, Electrical Units |
Includes | Switched Heat-Off Subbase |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |