Abbotsford
wtr1g65633

WHITE-ROGER DIV OF EMERSON 4-3/4 inch x 3-1/8 ft ftx2 inch 120/240/277V White Rodgers Line Voltage Thermostat

Price $35.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:1G65-633

Description

Line voltage bimetal electric heat wall thermostat. Used for controlling baseboards, cable heat, glass panels, etc.

Specifications

Brand Name White-Rodgers Item Name Thermostat
Type Line Voltage Control Range 4 - 26 °C
Switch Action Open on Rise Voltage Rating 120 - 227 V
Amperage Rating 18 - 22 A Dimensions 4-1/2 in H x 2-3/4 in W x 11/4 in D
Standards UL Listed, CSA Certified Application For Controlling Baseboards, Cable Heat, Glass Panels

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok