![stlswt1c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328160500.jpg?preset=medium)
STELPRO DESIGN SWT1C 22Amp 120-277V 1-Pole SWT Series Wall Thermostat
Description
The STELPRO SWT series wall thermostat is easy to use and complements any decor. The SWT is compatible with most heating products, such as electric baseboards, wall fan heaters or commercial fan-forced heaters (with 120 to 277 Vac coil contactor).
Specifications
Brand Name | Stelpro | Sub Brand | SWT |
Item Name | Wall Thermostat | Type | 1-Pole |
Control Range | 10 - 30 °C | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 22 A | Display | LCD |
Color | Soft White | Dimensions | 2-29/32 in W x 1-9/94 in D x 4-37/64 in H |
Application | For Residential | UPC | 626296219584 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |