
STELPRO DESIGN 120V-347V 1-Pole RWFT Series Built-In Single Pole Thermostat, White
Description
Built-In Single Pole Thermostat [120 V-347 V]. White.The RWFT series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob
Specifications
Brand Name | Stelpro | Sub Brand | RWF |
Item Name | Thermostat | Type | All Purpose, 1-Pole |
Control Range | 0 - 34 °C | Switch Type | On-Off |
Sensor Type | Bi-Metal | Color | White |
Application | For Residential | UPC | 626296002704 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |