Abbotsford
rayamcf5

NVENT THERMAL 031661-000 22Amp 125/250/480V Raychem Thermostat Fixed Setpoint

Price $375.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:031661-000
Documents Documents

Description

For temperature control in pipe freeze protection or temperature maintenance applications. Fixed set point. For ambient or line sensing, 40°F fixed setpoint , 22 A at 125/250/480 V.


Simple to install and operate, single cable entry through 3/4" (19 mm) through hole

Energy saving, ambient or line sensing control thermostat

Electrical rating and switch: 22 A at 125/250/480 VAC, SPST switch

Enclosure: TYPE 4X, UV-resistant, thermoplastic

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand DigiTrace®
Item Name Thermostat Type Non-Programmable, Fixed Set-Point Freeze-Protection, 1-Pole
Control Range 40 °F Switch Type SPST
Voltage Rating 125/250/480 VAC Amperage Rating 22 A
Accuracy +/- 3 °F Sensor Type Fixed Fluid-Filled (Silicone) Bulb and Capillary
Sensor Range -30 to 140 °F Enclosure Type Type 4X, UV-Resistant
Color Black Dimensions 2-1/2 in L x 3.2 in W x 5.2 in H
Standards UL Listed, CSA Certified Application For Controlling Freeze Protection Heat-Tracing Circuits in Ordinary Areas
UPC 715629005519

Packages

1 - UNIT - 1