ADEMCO III TH115-A-240D-B/U 3600W 240V Aube By Honeywell TH115-A-240D-B/U Programmable Electronic Thermostat, White
Description
Line volt 7-day programmable thermostat for electric heat. These compact, stylish thermostats come loaded with advanced programming features and a large backlit LCD. Advanced temperature control ensures total comfort by minimizing temperature swings. ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security. On-screen heating power indicator gives at-a-glance verification of power being used. Early start function ensures programmed temperature is reached by programmed time. Temporary bypass enables temperature override without changing programming. Attractive design includes hidden programming buttons. Battery-free backup means no re-programming your schedule after a power outage.
Specifications
Brand Name | Honeywell Safety | Item Name | Programmable Thermostat |
Type | Line Volt | Voltage Rating | 208/240 VAC |
Amperage Rating | 15 A | Maximum Load | 3120/3600 W |
Programming Modes | 7 dy Program | Display Type | Backlit LCD |
Control Range | 5 - 30 °C | Sensor Type | Thermistor |
Power Source | Hardwired, Battery | Frequency Rating | 50/60 Hz |
Contact Configuration | SPST | Switch Type | Epoxy-Soundproofed Relay |
Differential | 1 °F | Connection | 6 in Tinned Copper Lead Wire |
Color/Finish | White | Width | 2.8 in |
Height | 4.9 in | Depth | 0.9 in |
Mounting | Vertical | Temperature Range | 0 - 70 °C |
For Use With | Aube CT240/CT241 Telephone Controller and RC840 Series Electromechanical Relays | Standards | CAN/CSA-C828-06 |
Application | For Electric Heating, Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater |
Packages
10 - UNIT - (10) | 20 - UNIT - 20 |