
HONEYWELL TH4110U2005/U T Series T4 Pro Programmable Thermostat, White
Description
The T Series is a portfolio of non-connected and Wi-Fi connected thermostats that streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you.
Specifications
Brand Name | Honeywell | Item Name | Programmable Thermostat |
Type | Low Voltage | Voltage Rating | 20 - 30 VAC |
Programming Modes | 7 dy, 5-1-1 dy, 5-2 dy | Display Type | Backlit |
Stages | 1 Heat/1 Cool | Control Range | 40 - 90 °F (Heat), 50 - 99 °F (Cool) |
Accuracy | +/-0.5 °C | Power Source | Battery/Hardwired |
Frequency Rating | 50/60 Hz | Switch Type | Relay |
Differential | 1 °F | Color/Finish | White |
Width | 4-1/16 in | Height | 4-1/16 in |
Depth | 6 in | Mounting | Universal, Wall |
Temperature Range | 2.7 - 39 °C | For Use With | Gas, Oil or Electric Heat with A/C, Warm Air, Hot Water, High-Efficiency Furnace, Heat Pumps, Steam, Gravity |
Includes | Universal Wall Plate Mounting System, Mounting Hardware, J Box Adapter, Decorative Cover Plate, Installation Instructions, User Guide | Application | Standard Efficient Gas Forced Air, High Efficacy Gas Forced Air, Oil Forced Air, Electric Forced Air, Hot water Fan Coil, Geothermal Heat Pump, Air to Air Heat |
Packages
12 - UNIT - (12) |