ADEMCO III 4 9/16 inch h x 6 inch w x 1 1/4 inchd Honeywell TH8320WF1029 Wi-Fi Touchscreen Programmable Digital Thermostat, Premier White
Description
The Honeywell TH8320WF1029/U WiFi VisionPRO Thermostat is to be used in heat/cool or heat pump with auxiliary heat applications. Mounting if horizontal. Electrical ratings are 20-30 VAC. Frequency is 50/60 Hz. Stages are up to 3 heat/2 cool heat pump and up to 2 heat/2 cool conventional. Operating humidity range of 5 to 90% RH, non-condensing. System switch positions are HEAT-OFF-COOL-AUTO-EM.HEAT. Fan switch positions are AUTO-ON-CIRC.
Specifications
Brand Name | Honeywell | Item Name | Thermostat with Auxiliary Heat |
Type | Wi-Fi | Voltage Rating | 24 - 30 VAC |
Display Type | Touch Screen | Stages | 2 Heat/2 Cool |
Control Range | 40 - 90 °F Heat, 50 - 99 °F Cool | Accuracy | +/-1 °F |
Series/Model | VisionPRO® 8000 | Power Source | Hardwired |
Frequency Rating | 50/60 Hz | Switch Type | Relay |
Differential | +/-1 °F | Connection | Screw Terminal |
Color/Finish | White | Width | 6 in |
Height | 4.56 in | Depth | 1-1/4 in |
Mounting | Horizontal | Environmental Conditions | 5 - 90% Non-Condensing Relative Humidity |
Temperature Range | 0 - 120 °F | For Use With | THP9045 Wire Saver, C7089U1006 Outdoor Air Sensor |
Packages
1 - UNIT - 1 |