![honth115afgau](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16491389.jpg?preset=medium)
ADEMCO III TH115-AF-GA/U 120/240V Honeywell TH115-AF-GA Radiant Heating Programmable Thermostat with Floor Sensor and GFCI, White
Description
Line volt electric and floor heating thermostat with 5 mA class A GFCI. Three choices of temperature control in a single thermostat (Ambient, Floor or Ambient with Floor temperature limits). 5 mA ground fault circuit interrupter (GFCI) on GA models. 15 mA equipment ground fault protection devices (EGFPD) on GB models. GFCI and EGFPD test light verifies safety control is functioning properly and alerts if a leak is detected. Advanced temperature control ensures total comfort by minimizing temperature variations. ON/OFF switch enables thermostat shutdown at the end of heating season for added security. Early Start function ensures programmed temperature is reached by programmed time. Temporary bypass enables temperature override without changing programming.
Specifications
Brand Name | Honeywell Safety | Item Name | Programmable Thermostat |
Type | Line Volt | Voltage Rating | 120/240 VAC |
Amperage Rating | 15 A | Maximum Load | 3600 W |
Programming Modes | 7 dy Program | Display Type | Backlit LCD |
Control Range | 5 - 30 °C | Accuracy | +/- 0.1 °F |
Sensor Type | Thermistor | Power Source | Hardwired |
Frequency Rating | 60 Hz | Contact Configuration | DPST |
Switch Type | Relay | Differential | 1 °F |
Connection | 6 in Tinned Copper Lead Wire | Color/Finish | White |
Width | 2.8 in | Height | 4.9 in |
Depth | 0.9 in | Mounting | Vertical |
Temperature Range | 0 - 50 °C | For Use With | Aube CT240/CT241 Telephone Controller and AC112-01 15 ft Floor Sensor |
Standards | CAN/CSA-C828-06 | Application | For Radiant Floor |
Packages
10 - UNIT - (10) |