
ADEMCO III TH141HC-28-B/U 1.5Amp Low Volt 7 Day Programmable 1 Heat/1 Cool Conventional Thermostat, White
Description
HONEYWELL Low volt 7-Day programmable 1 heat/1 cool conventional thermostat. Features automatic changeover between heating and cooling.
Specifications
Brand Name | Honeywell Safety | Item Name | Programmable Thermostat |
Type | 7 day | Voltage Rating | 24 VAC |
Amperage Rating | 1.5 A Heat/Cool/Fan | Display Type | LCD |
Stages | 1 Heat, 1 Cool | Control Range | 40 - 85 °F |
Sensor Type | Thermistor | Power Source | (2) AA Alkaline Batteries |
Color/Finish | White | Width | 3.8 in |
Height | 4.9 in | Depth | 1 in |
Mounting | Vertical | Environmental Conditions | 0 - 95% Non-Condensing RH |
Temperature Range | 32 - 122 °F | For Use With | Aube CT240 Telephone Controller |
Application | For Heat/Cool Conventional Systems |
Packages
10 - UNIT - (10) |