
MYSA IN-FLOOR Mysa Smart Thermostat
Description
Mysa Smart Thermostat for Electric In-Floor Heating. For high voltage electric in-floor heating systems. Control from anywhere with FREE mobile app. Customize your heating schedule. Integrate with your smart home. Includes floor temperature sensor.
Specifications
Brand Name | Mysa Smart Thermostats | Item Name | Programmable Thermostat |
Type | Hardwired | Voltage Rating | 120/240 V |
Amperage Rating | 16 A | Programming Modes | Vacation |
Display Type | LED with Capacitive Touch Button | Accuracy | +/-0.5 °F |
Power Source | 3800 W | Mounting | Vertical |
Warranty | 2 yr | Includes | Floor Temperature Sensor |
Application | For High Voltage Electric In-Floor Heating Systems |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |