NVENT THERMAL HMY220 STAT PROG FLUSH MNT UNIV220V HARMONY
Description
The harmony electric floor heating thermostat gives you the option of programming in advance when you want your floor warming system turned ON/OFF, allowing for soothing in floor heat only when you want it. Programmable in-floor heat sensing thermostat for your electric floor heating system. Specially designed for use under tile, stone, granite, marble surfaces or engineered and laminate wood applications. Manual mode and programmable 7-day settings for efficient use of Nuheat's Electric Floor Heating System.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Harmony |
Item Name | Programmable Thermostat | Voltage Rating | 220 V |
Amperage Rating | 15 A | Maximum Load | 1800 W at 120 V, 3600 W at 240 V |
Programming Modes | 7 dy | Display Type | LCD |
Resolution | 1 °F | Control Range | 32 - 140 °F |
Frequency Rating | 50/60 Hz | Switch Type | On/Off |
Width | 3-1/2 in | Height | 2.7 in |
Depth | 2 in | Mounting | Flush |
Temperature Range | -4 to 120 °F | Standards | GFCI Class A, CSA Certified |
Application | For use Under Tile, Stone, Granite, Marble Surfaces or Engineered and Laminate Wood Applications | UPC | 803921001343 |
Packages
1 - UNIT - 1 |