NVENT THERMAL NTG5220 STAT PROG TILE/STONE220V W/GFCI
Description
Nuheat’s NTG5220 programmable thermostats can be used to control the ambient air temperature or floor temperature.
Specifications
Brand Name | nVent NUHEAT | Item Name | Programmable Thermostat |
Voltage Rating | 220 V | Amperage Rating | 15 A |
Programming Modes | 7 dy | Display Type | Backlit LCD |
Control Range | 32 - 158 °F | Temperature Range | -4 to 120 °F |
Standards | GFCI Class A, CSA Certified | Application | Used to Control the Ambient Air Temperature or Floor Temperature |
UPC | 789999652208 |
Packages
1 - UNIT - 1 |