
STELPRO DESIGN B2T1W 120V-600V Convector Baseboard Built-in Thermostat, Double Pole, White
Description
The ST-CH series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob
Specifications
Brand Name | Stelpro | Item Name | Thermostat |
Type | All Purpose, 2-Pole, Built-In | Voltage Rating | 120 - 600 V |
Sensor Type | Bi-Metal | Color/Finish | White |
Application | For Residential | UPC | 626296185025 |
Packages
1 - UNIT - 1 |