STELPRO DESIGN SMC402AD 16.7A 120/208/240V Maestro Smart Controller Thermostat, Black
Description
Introducing Maestro, the industry’s most advanced smart controller•thermostat. Imagine grouping rooms by zone and controlling the temperature with an app, receiving phone alerts in the event of problems and a geofencing feature that ensures your home is comfortable when you arrive. You’ll also have access to an energy consumption tracking system that can help you target potential sources of savings.
Specifications
Brand Name | Stelpro | Sub Brand | Maestro™ |
Item Name | Programmable Thermostat Controller | Voltage Rating | 120/208/240 V |
Amperage Rating | 16.7 A | Maximum Load | 150 - 4000 W |
Display Type | Color Touch Screen | Accuracy | +/- 0.5 °C |
Frequency Rating | 60 Hz | Housing Material | Molded Plastic |
Color/Finish | Black | Width | 5-3/8 in |
Height | 5-3/8 in | Depth | 1-1/4 in |
Temperature Range | 41 - 86 °F | Warranty | 3 yr |
Application | Residential | UPC | 626296598832 |
Packages
1 - UNIT - 1 |