
STELPRO DESIGN SMT402 2000W 120V Maestro Smart Thermostat, White
Description
Use the MAESTRO thermostat with the MAESTRO controller•thermostat to turn your house into a smart home in a snap! Indeed, the MAESTRO thermostat reveals its full potential when it’s paired with the MAESTRO controller•thermostat. It can also be linked to an existing Zigbee network controlled by any Zigbee-compatible controller. MAESTRO is the smart home comfort solution.
Specifications
Brand Name | Stelpro | Sub Brand | Maestro |
Item Name | Smart Thermostat with Backlight | Voltage Rating | 120/208/240 VAC |
Amperage Rating | 16.7 A | Maximum Load | 150/260/300 W Minimum, 2000/3400/4000 W Maximum |
Accuracy | +/- 0.5 °C | Frequency Rating | 50/60 Hz |
Connection | 2 or 4 Wire | Housing Material | Molded Plastic |
Color/Finish | White | Width | 5-3/8 in |
Height | 5-3/8 in | Depth | 1-1/4 in |
Mounting | Wall | Temperature Range | 5 - 30 °C |
Warranty | 3 yr | Standards | CSA C828-13, cUS Listed, Ecological Energy |
Application | For Residential use | UPC | 626296542323 |
Packages
1 - UNIT - 1 |