
STELPRO DESIGN 120-240V 1-Pole Electronic Thermostat, White
Description
Thermostat Single Pole, Electronic 120 - 240 V, White
Specifications
Brand Name | Stelpro | Sub Brand | BRAVA |
Item Name | Thermostat | Type | Single Pole, Electronic |
Voltage Rating | 120 - 240 V | Color/Finish | White |
For Use With | PRIMA (SPR) and B baseboards | Application | For Residential Use |
UPC | 626296621172 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |