
STELPRO DESIGN ST402PFF 16.7A 120/208/240V Programmable Electronic Thermostat for Fan Heaters, White
Description
Easy three-step programming allows you to manage the comfort of your home effortlessly. Its use can yield energy savings of up to 20%. Warranty extended up to 5 years
Specifications
Brand Name | Stelpro | Sub Brand | ST |
Item Name | Programmable Thermostat | Type | Electronic |
Voltage Rating | 120/208/240 V | Amperage Rating | 16.7 A |
Maximum Load | 2000/3475/4000 W | Accuracy | +/-0.5 °C |
Frequency Rating | 60 Hz | Connection | 3-Wire |
Housing Material | Molded Plastic | Color/Finish | White |
Width | 4.94 in | Height | 4.94 in |
Depth | 1.38 in | Temperature Range | 5 - 30 °C |
Warranty | 3 yr | For Use With | Fan Heaters |
Standards | CSA C828-13 Certified | Application | For Residential Use |
UPC | 626296599075 |
Packages
1 - UNIT - 1 |