![stlst302p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/134571720.jpg?preset=medium)
STELPRO DESIGN 12.5A 120/208/240V ST Programmable Electronic Thermostat, White
Description
Harmonious design, superior technology and safe operation merge in °STELPRO’s all-new programmable electronic thermo- stats for baseboards and convectors. With simple three-step programming, you can manage your home’s comfort while enjoying energy savings up to 20% compared to a mechanical thermostat and up to 8%* compared to a non-programmable thermostat.
Specifications
Brand Name | Stelpro | Sub Brand | ST |
Item Name | Programmable Thermostat | Type | Electronic |
Voltage Rating | 120/208/240 V | Amperage Rating | 12.5 A |
Maximum Load | 1500/2600/3000 W | Accuracy | +/-0.5 °C |
Frequency Rating | 60 Hz | Connection | 2-Wire |
Housing Material | Molded Plastic | Color/Finish | White |
Width | 4.35 in | Height | 4.94 in |
Depth | 1.38 in | Temperature Range | 5 - 30 °C |
Warranty | 3 yr | For Use With | Baseboards and Convectors |
Standards | CSA C828-13 Certified | Application | For Residential Use |
UPC | 626296598924 |
Packages
1 - UNIT - 1 |