STELPRO DESIGN STE252NPWB+ STE252NP Series Electronic Thermostat Single Programming, White
Description
The STELPRO STE252NP single programming electronic thermostat is the thermostat of choice if you don’t need more than a 2500 W capacity. It can control electronic convectors, electric baseboards and other heating units (including forced-air units) with precision. Good for small and medium-sized rooms such as the living room, the kitchen, the bedroom and the bathroom.
Specifications
Brand Name | Stelpro | Item Name | Programmable Thermostat with Backlight |
Voltage Rating | 120/208/240 VAC | Amperage Rating | 10.4 A |
Maximum Load | 1250/2160/2500 W | Accuracy | +/- 0.1 °C |
Sensor Type | Electronic | Frequency Rating | 50/60 Hz |
Connection | Two Wire | Housing Material | Molded Plastic |
Color/Finish | White | Width | 3-11/16 in |
Height | 4-7/8 in | Depth | 1-1/8 in |
Temperature Range | 3 - 30 °C | Warranty | 3 yr |
Standards | cUS Listed, CSA Certified | Application | Residential |
UPC | 626296267004 |