![stlste402pwb+](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133435009.jpg?preset=medium)
STELPRO DESIGN STE402PWB+ 120/208/240V STE402P Series Multiple Programming Electronic Thermostat, White
Description
With the STE402P multiple programming electronic thermostat, you can finally relax as it takes care of everything! In fact, this efficient unit gives you the opportunity to easily choose between 18 preprogrammings. By pressing only one button, the temperature set point will automatically change according to your selection.
Specifications
Brand Name | Stelpro | Item Name | Programmable Thermostat with Backlight |
Type | 5/2 day, Multiple | Voltage Rating | 120/208/240 VAC |
Amperage Rating | 16.7 A | Maximum Load | 2000/3475/4000 W |
Accuracy | +/- 1 °C | Sensor Type | Electronic |
Frequency Rating | 50/60 Hz | Connection | Two or Four Wire |
Housing Material | Molded Plastic | Color/Finish | White |
Width | 4-7/8 in | Height | 4-7/8 in |
Depth | 1-3/8 in | Temperature Range | 3 - 30 °C |
Warranty | 3 yr | Standards | CSA C828-13, UL Listed, CSA Certified |
Application | For Residential | UPC | 626296267042 |