
STELPRO DESIGN CONCERTO Programmable Floor Heating Thermostat, White
Description
The CONCERTO Programmable thermostat delivers comfort and energy savings. Thanks to its pre-programmed settings, configuration is quick and easy. Its intuitive interface and large, bright screen offer a simplified user experience with a distinctive design. Create personalized schedules to heat your home according to your needs, ensuring greater energy efficiency while keeping your feet warm.
Specifications
Voltage Rating | 120//208/240 V | Amperage Rating | 15 A |
Color/Finish | White | UPC | 626296599136 |
Packages
1 - UNIT - 1 |