
STELPRO DESIGN Floor Heating Thermostat with Touch Screen
Description
PROG. ELECT. TOUCH SCREEN THERMOSTAT CABLE 120-240V/5MA
Specifications
Brand Name | OJ Electronics | Sub Brand | OJ Microline® |
Item Name | Programmable Thermostat with Touch Screen | Voltage Rating | 120 - 240 VAC |
Maximum Load | 15 A | Programming Modes | 1 - 6 dy |
Display Type | 3.5 in Backlit Touch Screen | Power Source | 1800 - 3600 W |
Frequency Rating | 50/60 Hz | Differential | 0.7 °F |
Width | 3.2 in | Height | 5.1 in |
Depth | 0.8 in | Degree of Protection | IP20 |
Temperature Range | 41 - 104 °F | Standards | cULus Listed, UL 60730, CSA C22.2, No. 144. 1-06, CSA E60730, UL E157297 |
Application | For Tile, Stone, Laminate, Concrete and Wooden Floor | UPC | 626296727614 |
Packages
1 - UNIT - 1 |