![stludg4999](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/386708412.jpg?preset=medium)
STELPRO DESIGN Electronic Floor Warming Thermostat
Description
PROG. ELECT. THERMOSTAT CABLE 120-240V/5MA
Specifications
Brand Name | OJ Electronics | Sub Brand | OJ Microline® |
Item Name | Programmable Thermostat with Floor Sensor and GFCI | Voltage Rating | 120 - 240 VAC |
Maximum Load | 15 A | Programming Modes | 5 dy, 6 dy, 1 dy |
Display Type | Backlit | Power Source | 1800 W |
Frequency Rating | 50/60 Hz | Differential | 0.7 °F |
Width | 3 in | Height | 4.8 in |
Depth | 1 in | Degree of Protection | IP21 |
Temperature Range | 41 - 104 °F | Standards | cULus Listed, UL 873, UL 943, CSA C22.2 No. 24, CSA C22.2, No. 144. 1-06, UL E157297 |
Application | For Room, Floor, Room with Floor Limitation | UPC | 626296727607 |
Packages
1 - UNIT - 1 |