![wtr1f78151](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14177026.jpg?preset=medium)
WHITE-ROGER DIV OF EMERSON 1.8 ft ft x 6.2 ft ft x 4.2 ft ft White-Rodgers 1F78-151 Programmable Thermostat, White
Description
With the White-Rodgers 70 Series thermostat, your customers can economically upgrade from mechanical thermostats to electronic accuracy and energy savings. And it's battery powered, making it easy to install and compatible with most HVAC systems.
Specifications
Brand Name | Emerson | Item Name | Programmable Thermostat |
Voltage Rating | 30 V | Amperage Rating | 1 A |
Power Source | Battery | Contact Configuration | Change-Over |
Temperature Range | 7 - 32 °C | UPC | 786710100673 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |