![wtr1f86u42wf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11652863.jpg?preset=medium)
EMERSON ELECTRIC 1F86U-42WF Emerson Wi-Fi Sensi Thermostat
Description
Universal thermostat with remote access. Connect your customers to their home comfort - anytime and anywhere. No C wire required for most HVAC applications - works with existing wiring. Commissioning and operating thermostat is through easy-to-use Sensi app. Thermostat controls heating and cooling with or without Wi-Fi connection. Keeps your contact information in your customer's smart phone or tablet - so you are just a tap away when service is needed.
Specifications
Brand Name | Emerson | Item Name | Wi-Fi Heat/Cool Programmable Thermostat with Display |
Type | Change-Over Contact, 7 day | Voltage Rating | 30 V |
Amperage Rating | 1.5 A | Stages | 4 Heat/2 Cool |
Control Range | 7 - 37 °C | Power Source | Battery |
Application | For Most HVAC Applications | UPC | 786710549335 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |