![wtr1f951291](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11652788.jpg?preset=medium)
WHITE-ROGER DIV OF EMERSON 1.8 ft ft x 6.2 ft ft x 5.8 ft ft Emerson 1F95-1291 Univeral 7-Day Touchscreen Thermostat with Humidity Control
Description
Simple and logical installer menu set-up and programming and operation are enhanced with audio confirmation of touchscreen entries. Features like variable touchscreen security to prevent tampering, temporary and vacation overrides and filter change reminders add convenience. Blue touchscreen thermostats include humidity control, programmable fan and remote sensing, as well as the exclusive Cool Savings™ feature and heat pump dual fuel control, providing the ultimate in comfort control. Our +/- 1° temperature accuracy will keep your customers comfortable and protect their HVAC systems.
Specifications
Brand Name | White-Rodgers | Item Name | Programmable Thermostat with Humidity Control |
Type | Manual, Low Voltage, Rectangle | Voltage Rating | 24 V |
Amperage Rating | 2.5 A | Programming Modes | 7 dy |
Display Type | Touch Screen | Stages | 2 |
Control Range | 7 - 32 °C | Power Source | Alkaline Battery |
Color/Finish | White | Height | 4.6 in |
Depth | 1.8 in | Includes | Batteries, Display Base, Mounting Hardware |
Standards | Energy Star Rated | UPC | 786710534577 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |