Abbotsford
honth115a240sbu

ADEMCO III TH115-A-240S-B/U 16.7Amp 240V 4 Wires Line Volt 7-Day SPDT Honeywell Programmable Thermostat For Electric Heat, White

Price $162.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH115-A-240S-B/U

Description

These compact, stylish thermostats come loaded with advanced programming features and a large backlit LCD. Advanced temperature control ensures total comfort by minimizing temperature swings. ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security. On-screen heating power indicator gives at-a-glance verification of power being used. Early Start function ensures programmed temperature is reached by programmed time. Temporary bypass enables temperature override without changing programming. Attractive design includes hidden programming buttons. Battery-free backup means no re-programming your schedule after a power outage.

Specifications

Brand Name Honeywell Safety Item Name Programmable Thermostat
Type Electric Heat Voltage Rating 208/240 VAC
Amperage Rating 16.7 A Maximum Load 3475/4000 W
Programming Modes 7 dy Program Display Type Backlit LCD
Control Range 40 - 86 °F Sensor Type Thermistor
Power Source Hardwired Wire Size 6 in
Contact Configuration SPST Switch Type Epoxy-Soundproofed Relay
Differential 1 °F Connection 6 in Tinned Copper Lead Wire
Color/Finish White Width 2.8 in
Height 4.9 in Depth 0.9 in
Mounting Vertical Temperature Range 32 - 120 °F
For Use With Aube RC840 Series Electromechanical Relays Standards CAN/CSA-C828-06
Application For Electric Heating, Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok