Abbotsford
Final sale
stlstcnpw5

STELPRO DESIGN STCNPW5 3840W 120/208/240V 16Amp STCNP Series Single Programming Electronic Thermostat for Heating Floors, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:STELPRO
Manufacturer #:STCNPW5

Description

A thermostat for heated floors that can control the temperature of a room through either the floor or the ambient air. Pressing any one of the buttons will turn the backlight on. The thermostat can be locked to prevent it from exceeding the selected temperature.

Specifications

Brand Name Stelpro Sub Brand STCN
Item Name Programmable Thermostat Voltage Rating 120/240 V
Amperage Rating 16 A Sensor Type Remote
Color/Finish White Mounting Flush
Temperature Range 3 - 35 °C Application For Residential
UPC 626296181416

Packages

1 - UNIT - 1 6 - UNIT - 6