×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
aubct24101u

ADEMCO III CT241-01/U 4 Outputs Aube Universal Low Volt Thermostat Phone Controller

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:CT241-01/U

Description

Split bite jaw increases grip over standard bite chucks by providing more contact with the bit. Superior gripping force provides high mechanical advantage to convert hand tightening torque into superior bit gripping force. Hammerlock mechanism positive locking mechanism prevents loosening in hammer and other high vibration applications. Anti-lock nut prevents chuck from locking open versatility: models available to fit all 10 mm (3/8 inch) and 13 mm (1/2 inch) variable speed corded and cordless portable drills. Precision operation meet or exceed stringent din run-out and dimensional specifications. Ergonomic design material and surface finish combinations result in increased comfort and performance. Rugged construction constructed of high performance material to maximize durability and performance.

Specifications

Brand Name Honeywell Item Name Telephone Controller
Color/Finish Dark Gray Dimensions 5.4 in W x 2.7 in D x 1.2 in H
Voltage Rating 9 VAC Amperage Rating 5 A, 10 A
Frequency Rating 60 Hz Output (4) SPST
Mounting Horizontal For Use With TH146-N-2H1C, TH146-N-U, TH146-P-2H1C, TH146-P-U, TH144HP-N-2H1C, TH144-N-1H1C, TH144-N-2H2C, TH144-N-3H2C, TH144HP-P-2H1C, TH144-P-1H1C, TH144-P-2H2C, TH144-P-3H2C Programmable Thermostat
Includes 120 V Power Transformer, 16 ft Telephone Cable Application For Remote Control of Thermostats or Domestic Appliances

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok