
STELPRO DESIGN SMREPETZB Zigbee Signal Repeater, White
Description
FEATURES- Designed for when you need to extend long linear distances. - Should used with a Zigbee controller which can handle up to 20 hops if needed.- The repeater & amp must be enrolled in the Stelpro Zigbee controller to work. They can’t just be plugged in.
Specifications
Brand Name | Stelpro | Sub Brand | Maestro |
Item Name | Zigbee Signal Repeater | Voltage Rating | 120 V |
Amperage Rating | 12 A | Color | White |
For Use With | SMC402 and SMT402 Smart Control Thermostat | Application | For Residential Use |
UPC | 626296590997 |
Packages
1 - UNIT - 1 |