Abbotsford
stlstf362xu

STELPRO 15A 50/60Hz CONCERTO EXPANSION Unit, White

Price $175.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:STF362XU

Description

CONCERTO EXPANSION units make it easy to cover large rooms requiring more than 15 A. Install these expansion units to avoid having to use several thermostats. Each unit controls a section of the floor based on the main thermostat’s commands, ensuring efficient and uniform temperature management.

Specifications

Voltage Rating 120/208/240 V Amperage Rating 15 A
Color/Finish White UPC 626296756485

Packages

1 - UNIT - 1