Abbotsford
cerc1412

CER 4 inch x 4 inch x 12 inch NEMA 1 Lay-In Wireway, Gray

Price $52.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CER
Manufacturer #:C1412

Description

CER NEMA 1 Rated Lay-In Wireway is designed to protect wiring in applications where dust, dirt, oil and water are not serious problems. All wireway sections and fittings are open on one side for lay in installation. No "pulling through" is necessary. CONSTRUCTION:- CSA certified- Code gauge cold rolled steel- Phosphated then polyester powder coated - standard colour ASA61 Gray- 1/2" - 3/4" combination Knockouts on 24" centers.- Covers held closed with captured plated screws and easily installed wing nuts (supplied). - Coupling supplied with each length of wireway.

Specifications

Brand Name Canadian Electrical Raceways Item Name Duct
Shape Rectangular Length 48 in
Material 28 ga Steel Finish Galvanized
Application HVAC Supply Systems Applications

Packages

1 - UNIT - 1