VENMAR VENTILATION CVLD6 6" Sleeve with Damper for Inline Fans
Description
Mounting sleeve with damper for use with inline fans. Use with CVG6 and 6" diameter rigid metal duct
Specifications
Brand Name | Broan-Nutone | Item Name | Sleeve with Damper |
Type | Round | Trade Size | 6 in |
Dimensions | 16 in W x 4-1/16 in H | For Use With | CVG4 and 6 in Diameter Rigid Metal Duct |
Application | For Ventilation Fans | UPC | 784891271014 |
Packages
1 - UNIT - 1 |