HAMMOND PVENT AIR VENT
Description
Air vent with 45 mm outside diameter and 35 mm cut-out diameter. Made of high UV resistance poly-carbonate. Installation template included. Pre-installed gasket. Surface mounting on a wide variety of enclosures from steel to non-metallic, Quarter turn thumb latch.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PWAV Series |
Item Name | Air Vent | Type | UV-Resistant |
Material | Polycarbonate | Dimensions | 35 mm Cut-Out dia x 45 mm OD |
Series/Model | PWAV | Mounting | Steel to Mon-Metallic Enclosure |
For Use With | 1 Fan | Includes | Installation Template |
UPC | 623980402161 |
Packages
1 - UNIT - 1 |