![stlalux115075ca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133435434.jpg?preset=medium)
59-1/16" 750W 480V ALUX1 Series Mini Architectural Baseboard, Anodized Aluminum
Description
A mini baseboard that lives up to the great expectations of designers, architects and engineers alike. Only 4 1/2 in. high and 2 in. deep, the ALUX1 can be installed in locations previously thought impossible. Discreetly blending into the decor, the ALUX1 mini architectural baseboard heater is solid, powerful and elegant all at once. Even though it is compact in size, the ALUX1 conforms to the strictest of norms.
Specifications
Brand Name | Stelpro | Item Name | Aluminum Baseboard Heater |
Type | Mini Architectural | Voltage Rating | 480 V |
Phase | 1 | Series/Model | ALUX1 |
Wattage | 750 W | Housing Material | Steel |
Color/Finish | Clear Anodized Aluminum | Dimensions | 1500 mm L |
Application | Commercial, Industrial | UPC | 626296428399 |
Packages
1 - UNIT - 1 |