
STELPRO DESIGN 23-5/8 inch 300W 208V ALUX2 Series Mini Architectural Baseboard, Soft White
Description
Here is a mini architectural baseboard you will not soon forget: the ALUX2 from the ALUX™ series, designed to be installed below large windows, patio doors or bay windows. In addition to not cluttering the room, it controls cold air infiltration and condensation due to its ability to act as a hot air curtain. Its unique style and aluminum extrusion not only make it durable but also ensures it complements any room. Ideal for below large windows, patio doors or bay windows, kitchens, offices, solariums.
Specifications
Brand Name | Stelpro | Sub Brand | ALUX™ |
Item Name | Aluminum Baseboard Heater | Type | Mini Architectural |
Voltage Rating | 208 V | Phase | 1 |
Series/Model | ALUX2 | Wattage | 300 W |
Housing Material | Steel | Color/Finish | Soft White |
Mounting Type | Surface | Dimensions | 23-5/8 in L x 3-1/16 in W x 3 in D |
Weight | 5.2 lb | Standards | CSA Certified |
Application | For Below Large Window, Patio Door or Bay Window, Kitchen, Office, Solarium | UPC | 626296373606 |
Packages
1 - UNIT - 1 |