Abbotsford
stlalux212061sw

STELPRO DESIGN 47-1/4 inch 600W 120V ALUX2 Series Mini Architectural Baseboard, Soft White

Price $611.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX212061SW
Documents Documents

Description

Here is a mini architectural baseboard you will not soon forget: the ALUX2 from the ALUX™ series, designed to be installed below large windows, patio doors or bay windows. In addition to not cluttering the room, it controls cold air infiltration and condensation due to its ability to act as a hot air curtain. Its unique style and aluminum extrusion not only make it durable but also ensures it complements any room. Ideal for below large windows, patio doors or bay windows, kitchens, offices, solariums.

Specifications

Brand Name Stelpro Sub Brand ALUX2
Item Name Baseboard Heater Type Architectural
Voltage Rating 120 V Phase 1
Wattage 600 W Housing Material Steel
Color/Finish Silica White Dimensions 47-1/2 in L
Application For Commercial and Industrial Applications UPC 626296373668

Packages

1 - UNIT - 1