Abbotsford
stlalux215075ca

59-1/16" 750W 480V ALUX2 Series Mini Architectural Baseboard, Anodized Aluminum

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:ALUX215075CA

Description

Mini architectural aluminum baseboard. The AALUX2 architectural baseboard is unique and designed to be installed below large windows, patio doors or bay windows. Just like other baseboards, it releases a warm air curtain that controls cold air infiltration and fogging without cluttering up a room. The AALUX2’s distinctive style and ultra-resistant extruded aluminum are perfectly in tune no matter the room in which it is installed.

Specifications

Brand Name Stelpro Item Name Aluminum Baseboard Heater
Type Mini Architectural Voltage Rating 480 V
Series/Model ALUX2 Wattage 750 W
BTU Rating 2560 BTU/hr Housing Material Steel
Color/Finish Clear Anodized Aluminum Mounting Type Surface
Dimensions 59-1/16 in L x 3 in W x 3-1/16 in H Standards cCSAus Certified
Application Commercial UPC 626296372982

Packages

1 - UNIT - 1