Abbotsford
stlalux221103sw

STELPRO DESIGN 82-11/16 inch 1050W 347V ALUX2 Series Mini Architectural Baseboard, Soft White

Price $818.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX221103SW
Documents Documents

Description

Here is a mini architectural baseboard you will not soon forget: the ALUX2 from the ALUX™ series, designed to be installed below large windows, patio doors or bay windows. In addition to not cluttering the room, it controls cold air infiltration and condensation due to its ability to act as a hot air curtain. Its unique style and aluminum extrusion not only make it durable but also ensures it complements any room. Ideal for below large windows, patio doors or bay windows, kitchens, offices, solariums.

Specifications

Brand Name Stelpro Sub Brand ALUX™
Item Name Aluminum Baseboard Heater Type Mini, Architectural
Voltage Rating 347 V Phase 1
Series/Model ALUX2 Wattage 1050 W
Housing Material Steel Color/Finish Soft White
Dimensions 82-11/16 in L Application For Commercial, Industrial
UPC 626296373873

Packages

1 - UNIT - 1